Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50
Mfr # 16V021
Zoro # G4371954
product price: $3.75
/pk 50, $0.08/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V021
- Zoro # G4371954
- UPC # 888519029176
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Oxidizer |
Color | Yellow |
Legend Color | black |
Language | English |
Hazard Class | Class 5 (Oxidizing Agents & Organic Peroxides) |
DOT/UN Product Form | Label |
Message | Oxidizer 5.1 |
Container Label/Placard Type | Hazardous Class |
Labels per Roll | 50 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 5 (Oxidizing Agents & Organic Peroxides), DOT/UN Product Form Label, Message Oxidizer 5.1, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Calvan Alstart CV540 Micro Boost Pocket Car Jumper (CV540)
- MASTERVISION 48"x96" Magnetic Dry Erase Board, Black Frame (MVI210401)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk400 (81068)
- TOY TIME Toy Time Giant Indoor Outdoor Tic Tac Toe Game (299513OXF)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- TAPECASE Circle Inventory Control Label, Use First, Red, Pk1000 (16U945)
- TAPECASE Inventory Control Label Pink, Counted, Pk1000 (16U932)
- TILTWATCH Tilt Indicator Companion Label, PK200 (26102)
- Tapecase Package Labels & Shipping Equipment