Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Fragile, Pk500
Mfr # 16U810
Zoro # G4367194
product price: $40.59
/pk 500, $0.08/ea
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U810
- Zoro # G4367194
- UPC # 888519028056
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile |
Color | White |
Legend Color | Red |
Background Color | White |
Language | English |
Message | Fragile |
Labels per Roll | 500 |
Primary Label Subject | Care Instruction |
Message Header | Fragile |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Label Width 4 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® "Packing List Enclosed" Envelopes, 4 1/2" x 7 1/2", Red, 1000/Case (PL461)
- TARIFOLD Desk Stand Starter Set, 10 Pockets, Gray (TD271)
- QUALITY PARK Packing List Envelope, Orange, PK1000 (QUA46896)
- RITE IN THE RAIN Copier Paper, White, PK150 (LL8511)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack In Transit, Pk50 (16U972)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U986)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- TAPECASE Blank Inventory Control Label Red, Pk1000 (16U821)
- TAPECASE Inventory Control Label Red, Counted, Pk1000 (16U929)
- TAPE LOGIC Tape Logic® Labels, "Cargo Aircraft Only", 4 1/4" x 4 1/4", Orange/Black, 500/Roll (DL1395)
- Tapecase Shipping Labels