Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50
Mfr # 16U980
Zoro # G4371552
original price:
$4.19
9% off
new price: $3.79
/pk 50, $0.08/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U980
- Zoro # G4371552
- UPC # 888519029152
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile |
Legend Color | Red |
Color | White |
Language | English |
Background Color | White |
Message Header | Fragile |
Labels per Roll | 50 |
Message | Fragile |
Primary Label Subject | Care Instruction |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Label Width 4 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Blue 36pk (46236)
- MIP Heavy Duty Dispenser for Ribbon Wound Steel Strap (MIP-6550)
- DOWLING MAGNETS Hero Magnets™ Block Magnets, Display Box of 40 (710D)
- GREAT PAPERS Envelope, Solid, A9 (5.75"x8.75"), PK40 (2013159)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U986)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- AMERICAN LABELMARK CO LabelMaster® LT196U Hazmat Shipping Paper Tab, Paper, 500/Roll (LT196U)
- Tapecase Package Labels & Shipping Equipment