Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50
Mfr # 16U982
Zoro # G4371577
product price: $3.65
/pk 50, $0.07/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U982
- Zoro # G4371577
- UPC # 888519022146
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile 4 Square |
Color | White |
Legend Color | Red |
Background Color | White |
Language | English |
Message Header | Fragile |
Primary Label Subject | Care Instruction |
Message | Fragile, 4 Square |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, 4 Square, Label Width 4 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNNYWOOD Sunnywood 3508 Rummika Classic Rummy Tile Game (3508)
- VIM 4 Concealed Magnetic Holder (VIMCMH4)
- LAVEX Pro 18'' x 1500' 80 Gauge Heavy-Duty Hand Pallet Wrap / Stretch Film, 4PK (18318801500)
- SEALER SALES 6" x 9" + 3 1/2" Clear Stand Up Pouch, 500pcs, 500PK (STP-8Z-400A)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U994)
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- DECKER TAPE PRODUCTS Label, DL3288, HOLD DO NOT SHIP, 4" X 4" (DL3288)
- Tapecase Package Labels & Shipping Equipment