Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Flammable Liquid, Pk500
Mfr # 16U813
Zoro # G4367221
product price: $28.79
/pk 500, $0.06/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U813
- Zoro # G4367221
- UPC # 888519028032
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Liquid |
Color | White |
Class | 3 |
Legend Color | Red |
Language | English |
Container Label/Placard Type | Hazardous Class |
Message | Flammable Liquid 3 |
Labels per Roll | 500 |
Hazard Class | Class 3 (Flammable Liquids) |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid 3, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- UNI-PAINT Permanent Marker, Large Tip, Yellow Color Family, Paint, 6 PK (63735)
- SAMSILL Binder, 1" Round Ring, 1-1/2"Wx10-1/2"Lx11-3/5"H, 12/CT, WE 12PK (SAMI008537C)
- BETTER OFFICE PRODUCTS Spiral Notebooks, Small, Poly Covers, 7in. x 4.375in. College Rule, 100 Sht, Blk & Blue Cvrs, 24PK (25792)
- TAPECASE Shipping Labels, 4 In. W, 4 In. H, PK500 (16U814)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- TAPECASE Blank Inventory Control Label Green, Pk1000 (16U820)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Glass Handle with Care, Pk500 (16U864)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- DECKER TAPE PRODUCTS Label, DL8010, FRAGILE HANDLE WITH CARE, 1-1/2" X 4" (DL8010)
- Tapecase Package Labels & Shipping Equipment