Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Flammable Liquid, Pk50
Mfr # 16U978
Zoro # G4371534
product price: $4.35
/pk 50, $0.09/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U978
- Zoro # G4371534
- UPC # 888519029237
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Liquid |
Legend Color | Red |
Color | White |
Class | 3 |
Language | English |
Hazard Class | Class 3 (Flammable Liquids) |
Container Label/Placard Type | Hazardous Class |
Message | Flammable Liquid 3 |
DOT/UN Product Form | Label |
Labels per Roll | 50 |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 3 (Flammable Liquids), DOT/UN Product Form Label, Message Flammable Liquid 3, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Dry Erase Board, 47-13/64" H, 70-13/16" W (MA2707170)
- TICONDEROGA Tri-Conderoga 3-Sided Pencils with Sharpener, PK24, 24PK (22500)
- READY 2 LEARN Giant Stampers - Numbers 0-9 - Set of 10 (6732)
- ZORO SELECT 24" x 18" Open Poly Bags, 2 mil, Clear (5DGZ6)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Handle with Care, Pk500 (16U866)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U986)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Orange, 500/Roll (DL635H)
- Tapecase Package Labels & Shipping Equipment