Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50
Mfr # 16U977
Zoro # G4371525
original price:
$3.25
23% off
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16U977
- Zoro # G4371525
- UPC # 888519039991
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Flammable Gas |
Class | 2 |
Color | White |
Legend Color | Red |
Language | English |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Message | Flammable Gas 2 |
Labels per Roll | 50 |
Hazard Class | Class 2 (Gases) |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 2 (Gases), DOT/UN Product Form Label, Message Flammable Gas 2, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER HL-L8360CDW Business Color Wireless Lase (HLL8360CDW)
- UNIVERSAL 8-1/2 x 11-3/4" Blue Legal Perforated Ruled Writing Pad, 50 Pg, Pk12 (UNV35880)
- TRU RED Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black (TR57566-CC)
- MEAD Board, Cork, 3X2 (MEA85361)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- TAPECASE Blank Inventory Control Label Yellow, Pk1000 (16U823)
- TAPECASE Blank Inventory Control Label Green 4"W, Pk1000 (16U847)
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- TAPE LOGIC Tape Logic® Labels, "Empty", 2" x 3", Fluorescent Green, 500/Roll (DL1145)
- Tapecase Package Labels & Shipping Equipment