Shop All Shipping Labels
Tapecase
4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50
Mfr # 16U955
Zoro # G4371306
product price: $3.25
/pk 50, $0.07/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 4"
- Label Width 4 in
- Width 4"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U955
- Zoro # G4371306
- UPC # 888519039915
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 4 in |
Width | 4" |
Label Height | 4 in |
Details
Item | DOT Container Label |
Material | Paper |
Legend | Corrosive |
Legend Color | black |
Class | 8 |
Color | White |
Language | English |
Labels per Roll | 50 |
Hazard Class | Class 8 (Corrosive) |
Message | Corrosive 8 |
Container Label/Placard Type | Hazardous Class |
DOT/UN Product Form | Label |
Description
DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 8 (Corrosive), DOT/UN Product Form Label, Message Corrosive 8, Label Width 4 in, Label Height 4 in, Material Paper, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUSE OF DOOLITTLE Monthly Calendar, 22" x 17" Sheet, Various (139)
- DUCK BRAND Pack Tape W/Dsp 54.6Yd (669332)
- BIC BIC GDE11RD, INTENSITY LOW ODOR DRY ERASE MARKER, FINE BULLET TIP, RED, DOZEN, 18PK (BICGDE11RD)
- SHARPIE Pen, Sharpie, Fine, Ast, PK12 (1802226)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Liquid, Pk50 (16U978)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Flammable Gas, Pk50 (16U977)
- TAPECASE Shipping Labels, 1-1/2 In. H, PK1000 (16U819)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500 (16U883)
- TAPECASE Shipping Labels 2"H x 8"W, Heavy, Yellow, Pk50 (16U999)
- DYMO 4" x 2-1/8" Black/White Shipping Labels, Pk220 (30323)
- Tapecase Shipping Labels