Shop All Shipping Labels
Tapecase
4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50
Mfr # 16V040
Zoro # G4372146
product price: $3.29
/pk 50, $0.07/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V040
- Zoro # G4372146
- UPC # 888519028841
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Up Arrows |
Legend Color | Red |
Color | White |
Language | English |
Background Color | White |
Message | Up Arrow |
Message Header | Arrow (Image Only) |
Labels per Roll | 50 |
Primary Label Subject | Shipping Arrows |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrow (Image Only), Message Up Arrow, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Drum, Hp32A Lj Imaging (CF232A)
- BALDWIN Estate Lifetime Brass Mail Slot (0012.003)
- MARTIN YALE Punch, 3 Hole, 40Sh Cap, Black (MP50)
- ZORO SELECT 6" Plastic Twist Ties, Pk1000 (46K614)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50 (16U997)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U887)
- BUSINESS SOURCE Mailing Label- Laser- 3.33 in. x 4 in.- 600-PK- White (BSN21052)
- Tapecase Shipping Labels