Shop All Shipping Labels
Tapecase
4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50
Mfr # 16U993
Zoro # G4371683
product price: $3.39
/pk 50, $0.07/ea
$3.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U993
- Zoro # G4371683
- UPC # 888519028964
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile Broken Glass |
Legend Color | Black/Red |
Color | White |
Language | English |
Background Color | White |
Message | Fragile, Broken Glass |
Message Header | Fragile |
Primary Label Subject | Care Instruction |
Labels per Roll | 50 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Fragile, Broken Glass, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFLECTIX Reflectix ST24025 24 x 25 in. Staple Tab Roll (592220)
- LEARNING RESOURCES City Engineering and Design Building Set (2843)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Utility Guard® End (UBMU10x10BK)
- DURABLE OFFICE PRODUCTS Duraglas Desk Pad, 26"x 19", Transparent (711319)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Up Arrows, Pk50 (16V040)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50 (16U997)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- TAPECASE Shipping Labels, 4 In. W, 4 In. H, PK500 (16U814)
- TAPE LOGIC Tape Logic® Labels, "Mixed Merchandise - Check Contents Carefully", Fluorescent Red, 500/Roll (DL1111)
- Tapecase Package Labels & Shipping Equipment