Shop All Shipping Labels
Tapecase
4" x 3" Adhesive Back Shipping Labels, Do Not Stack In Transit, Pk50
Mfr # 16U972
Zoro # G4371473
original price:
$3.29
9% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 4"
- Label Width 3 in
- Width 3"
- Label Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16U972
- Zoro # G4371473
- UPC # 888519039977
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 4" |
Label Width | 3 in |
Width | 3" |
Label Height | 4 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Stack In Transit |
Legend Color | Black/Red |
Color | White |
Background Color | White |
Language | English |
Message | Do Not Stack in Transit |
Primary Label Subject | Care Instruction |
Labels per Roll | 50 |
Message Header | Do Not |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Stack in Transit, Label Width 3 in, Label Height 4 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Adhesive Label Tape Cartridge 1/2" x 23 ft., Black/Yellow (45018)
- BOSTITCH Desktop Stapler, 20 Sheet, Black (BOSB210BLK)
- ZORO SELECT Corrugated Mailers, 9" x 4" x 2", White, 50/Bundle (M942)
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50 (16U997)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- TAPECASE Blank Inventory Control Label Pink, Pk1000 (16U824)
- TAPECASE Blank Inventory Control Label Yellow, Pk1000 (16U823)
- DECKER TAPE PRODUCTS Label, DL3102, DO NOT DOUBLE STACK, 3" X 10" (DL3102)
- Tapecase Shipping Labels