Shop All VHB Tapes
Tapecase
3M 5915 VHB Tape 2" x 5yd, Black, 16 mil
Mfr # 5915
Zoro # G0065158
$72.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Width 2 in
- Tape Thickness 16 mils
- Tape Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 2 in |
Details
Item | VHB Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 16 mils |
Tape Color | Natural |
Standards | UL746C listed |
Tensile Strength | 80 lbs/sq.in |
Tape Adhesive Strength | 12 lbs/in |
Tape Adhesive | Modified Acrylic |
Performance Temp. | 300 °F |
Tape Backing Material | Very conformable foam |
Description
VHB Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, Steel, 10 oz (41004-2T)
- 3M 3M™ 764 Vinyl Tape, 5.0 Mil, 1" x 36 yds, Yellow, 36/Case (T965764Y)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, Off-White, Paste (22250)
- NASHUA Duct Tape, 48mm x 55m, 9 mil, Black (ALL-CLIMATE)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D309)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D304)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D295)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D296)
- 3M 3M™ 4979F VHB™ Tape, 62.0 Mil, 1" x 5 yds., Black, 1/Case (VHB497901R)
- Tapecase VHB Tapes