Shop All VHB Tapes
Tapecase
3M 5909 VHB Tape 1" x 5yd, Black, 12 mil
Mfr # 5909
Zoro # G0065149
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Width 1 in
- Tape Thickness 12 mils
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 1 in |
Details
Item | VHB Thin Foam Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 12 mils |
Tape Color | Black |
Tape Backing Material | Thin conformable foam |
Performance Temp. | 250 °F |
Tape Adhesive Strength | 12 lbs/in |
Tape Adhesive | Modified Acrylic |
Description
VHB Thin Foam Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-ON PVC Clear Medium Bodied Quart (13971)
- 3M UHMW Film Tape, Clear, 3/4In x 5Yd (5423)
- 3M 3M 4496B Double Coated Foam Tape 0.5" x 5yd, Black, Width: 1/2" (4496)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1181)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/8" thick (15D303)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D298)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D295)
- TAPECASE PT6405 Shock Absorbing UHMW Polyethylene Tape 1" x 10ft (15C743)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D296)
- 3M Double-Sided Foam Tape, 5 yd L, 2" W (LSE160WF)
- Tapecase VHB Tapes