Shop All Packing Tapes
Tapecase
3M 5908 VHB Tape 2" x 5yd, Black, 10 mil
Mfr # 5908
Zoro # G0065079
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Thin conformable foam
- Tape Adhesive Modified Acrylic
- Tape Width 2 in
- Tape Length 5 yd
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 5908
- Zoro # G0065079
- UPC # 888519383179
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Details
Item | VHB Thin Foam Tape |
Tape Backing Material | Thin conformable foam |
Tape Adhesive | Modified Acrylic |
Tape Thickness | 10 mils |
Tape Color | Black |
Tape Adhesive Strength | 12 lbs/in |
Tape Application | Thin bonding applications replacing many mechanical fasteners or liquid adhesives Nameplates and logos Electronic displays LCD, OLED, lens and touch-panel bonding Bezel bonding |
Performance Temp. | 250 °F |
Type | Tape Roll |
Features | High Solvent Resistance |
Product Type | VHB Thin Foam Tape |
Description
VHB Thin Foam Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Embroidery Scissor, Curved Blade, 4-3/8-Inch (G104C)
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 3" x 100', White, 1/Case (LH158)
- SEALER SALES 6 1/2" x 10 1/2" +3 1/2" Clear Stand Up Pouch, 250pcs, 250PK (STP-12Z-400B)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C751)
- TAPECASE Bag Sealing Tape, UPVC, White, 3/8In x 72Yd (TC414)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- TAPECASE Carton Tape, White/Blue, 2In x 55Yd (15C746)
- TAPECASE Bag Sealing Tape, UPVC, Red, 3/8In x 72 Yd (TC414)
- SCOTCH Packing Tape Clr 54.6Yd (3650)
- Tapecase Packing Tape & Dispensers