Shop All Packing Tapes
Tapecase
3M 5908 VHB Tape 1" x 5yd, Black, 10 mil
Mfr # 5908
Zoro # G0065027
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Thin conformable foam
- Tape Adhesive Modified Acrylic
- Tape Thickness 10 mils
- Tape Length 5 yd
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 5908
- Zoro # G0065027
- UPC # 888519383162
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Details
Item | VHB Thin Foam Tape |
Tape Backing Material | Thin conformable foam |
Tape Adhesive | Modified Acrylic |
Tape Thickness | 10 mils |
Tape Color | Black |
Tape Adhesive Strength | 12 lbs/in |
Tape Application | Thin bonding applications replacing many mechanical fasteners or liquid adhesives Nameplates and logos Electronic displays LCD, OLED, lens and touch-panel bonding Bezel bonding |
Type | Tape Roll |
Performance Temp. | 250 °F |
Features | High Solvent Resistance |
Description
VHB Thin Foam Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD 9-3/4 x 7-1/2" Sewn Composition Book (MEA09910)
- DREMEL 3D Printer, 120V, PC, Mac (3D40-FLX-01)
- BSC PREFERRED 5'' x 100 Gauge x 650' Extended Core Bundling Film, 12PK (S-5059)
- ASP Addendum Stickers (Adhesive) Plain Stock, 3 1/8" X 11" 4 Sided Seal Pk (8300-3)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- TAPECASE Bag Sealing Tape, UPVC, Tan, 3/8In x 72 Yd (TC414)
- TAPECASE Carton Tape, Kraft Paper, Brown, 70mmx450Ft (15C766)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- TAPECASE Bag Sealing Tape, UPVC, Blue, 3/8In x 72 Yd (TC414)
- TAPECASE 3M 5915 VHB Tape 0.75" x 5yd, Black, 16 mil (5915)
- SHURTAPE Carton Tape, Clear, 48mm x 100m, PK36 (AP 401)
- Tapecase Packing Tape & Dispensers