Shop All Packing Tapes
Tapecase
3M 5907 VHB Tape 2" x 5yd, Black, 8 mil
Mfr # 5907
Zoro # G0065018
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Thin conformable foam
- Tape Adhesive Modified Acrylic
- Tape Thickness 8 mils
- Tape Width 2 in
- Tape Length 5 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 5907
- Zoro # G0065018
- UPC # 888519383094
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 5 yd |
Details
Item | VHB Thin Foam Tape |
Tape Backing Material | Thin conformable foam |
Tape Adhesive | Modified Acrylic |
Tape Thickness | 8 mils |
Tape Color | Black |
Tape Adhesive Strength | 10 lbs/in |
Tape Application | Thin bonding applications replacing many mechanical fasteners or liquid adhesives Nameplates and logos Electronic displays LCD, OLED, lens and touch-panel bonding Bezel bonding |
Type | Tape Roll |
Performance Temp. | 250 °F |
Features | High Solvent Resistance |
Product Type | VHB Thin Foam Tape |
Description
VHB Thin Foam Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Brown Color Family, Paint (97263)
- ALLIANCE RUBBER Rubber Bands, Size#33 (24335)
- SWINGLINE Pouches, Laminating, Ltr, 5Mil, PK150 (GBC3200655)
- BUSINESS SOURCE Clip, Binder, Large, Ast, PK12 (65363)
- TAPECASE Carton Tape, Red/Blue/White, 2Inx55Yd (15C764)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C748)
- TAPECASE Carton Tape, Red/Green/White, 2Inx55Yd (15C765)
- TAPECASE Carton Tape, White/Blue/Red, 2Inx55Yd (15C749)
- TAPECASE Carton Sealing Tape, Red/White, 2In x 55Yd (15C752)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- BUSINESS SOURCE Packaging Tape, Adhesive, 3"Core, 1-7/8"x164', 6/PK, CLEAR 6PK (BSN32956)
- Tapecase Packing Tapes