Shop All VHB Tapes
Tapecase
3M 5907 VHB Tape 1" x 5yd, Black, 8 mil
Mfr # 5907
Zoro # G0065103
original price:
$22.00
12% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Width 1 in
- Tape Thickness 8 mils
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 1 in |
Details
Item | VHB Thin Foam Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 8 mils |
Tape Color | Black |
Tape Backing Material | Thin conformable foam |
Performance Temp. | 250 °F |
Tape Adhesive | Modified Acrylic |
Tape Adhesive Strength | 10 lbs/in |
Description
VHB Thin Foam Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Blue, 1 Pack (10836)
- INTERTAPE 51032 Masking Tape, 60 yd L, 187 in W, Smooth Crepe Paper Backing, Beige (5103-2/91394)
- SUREBOND Sealant, 10.3 oz, Tube, White, Butyl Base (SB-140 T)
- RED DEVIL 0 Siliconized Acrylic Caulk, Black, 20 to 180 deg F, 101 floz Cartridge (84660)
- TAPECASE 3M 5915 VHB Tape 2" x 5yd, Black, 16 mil (5915)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D308)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/16" thick (15D301)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/8" thick (15D303)
- TAPECASE Silicone Rubber Tape 2" x 10yd, Orange/Tan, 1/8" thick (15D305)
- 3M 3M 4905 VHB Tape 0.5" x 2 Clear, 20 mil, 100PK (4905)
- Tapecase VHB Tapes