Shop All VHB Tapes
Tapecase
3M 5907 VHB Tape 0.75" x 5yd, Black, 8 mil
Mfr # 5907
Zoro # G0065051
Sold in multiples of 23 for $337.87
$337.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Width 0.75 in
- Tape Thickness 8 mils
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 0.75 in |
Details
Item | VHB Thin Foam Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 8 mils |
Tape Color | Black |
Performance Temp. | 250 °F |
Tape Adhesive Strength | 10 lbs/in |
Tape Backing Material | Thin conformable foam |
Tape Adhesive | Modified Acrylic |
Description
VHB Thin Foam Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Gasket-Making Tape POLY-TEMP(R), White (28007)
- 3M General Purpose Vinyl Tape 764, PK24 (43429)
- LOCTITE Super Weatherstrip Adhesive, SF 7471 Series, Black, 5 oz, Tube (135285)
- 3M 3M GPT020 Double Coated Tape 1" x 3" - 100 per pack (3M GPT-020)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D299)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/16" thick (15D308)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D307)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D304)
- TAPECASE 3M 5915 VHB Tape 2" x 5yd, Black, 16 mil (5915)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D298)
- FROST KING FOAM TAPE 1.5""X1/4""X17' (L344H)
- Tapecase Foam Tape