Shop All VHB Tapes
Tapecase
3M 5906 VHB Tape 2" x 5yd, Black, 6 mil
Mfr # 5906
Zoro # G0065033
Sold in multiples of 13 for $545.35
$545.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Sub Type Tape Roll
- Tape Length 5 yd
- Tape Width 2 in
- Tape Thickness 6 mils
- Tape Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tape Length | 5 yd |
Tape Width | 2 in |
Details
Item | VHB Thin Foam Tape |
Tape Sub Type | Tape Roll |
Tape Thickness | 6 mils |
Tape Color | Black |
Tape Backing Material | Thin conformable foam |
Tape Adhesive Strength | 10 lbs/in |
Tape Adhesive | Modified Acrylic |
Performance Temp. | 250 °F |
Description
VHB Thin Foam Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, T Plus 2, White, Paste (23631)
- 3M Precision MaskingTape, 06526, 3/4"x60, PK16 (06526)
- PRO SEAL Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 500 Degrees F (80066)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D307)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/16" thick (15D298)
- TAPECASE 3M 5908 VHB Tape 0.75" x 5yd, Black, 10 mil (5908)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D304)
- TAPECASE Silicone Rubber Tape 1" x 10yd, Orange/Tan, 1/8" thick (15D295)
- TAPECASE Silicone Rubber Tape 0.75" x 10yd, Orange/Tan, 1/8" thick (15D303)
- 3M 3M 4905 VHB Tape 0.5" circle, Clear, 20 mil, 5PK (4905)
- Tapecase Foam Tape