Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500
Mfr # 16U886
Zoro # G4367955
product price: $31.29
/pk 500, $0.06/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U886
- Zoro # G4367955
- UPC # 888519028261
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Mixed Pallet |
Legend Color | black |
Color | Yellow |
Language | English |
Background Color | Yellow |
Primary Label Subject | Shipping Contents |
Message Header | Interior Components |
Labels per Roll | 500 |
Message | Mixed Pallet |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Contents, Message Header Interior Components, Message Mixed Pallet, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 4" x 1000 ft., Cast Style, Green (15A977)
- GHENT Rubber Bulletin Board 24" x 36", Confetti (ATR23-CF)
- EMS MIND READER. Mind Reader 5-Tier Paper File Tray with 5 Sliding Trays, Black (5TPAPER-BLK)
- US CARGO CONTROL Mattress Sling (MS196)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- TAPECASE Shipping Labels 3", Packing List Enclosed, Red, Pk500 (16U831)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Use Blades to Open, Pk50 (16U974)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Delicate Instr. Handle with Care, Pk500 (16U877)
- TAPECASE Inventory Control Label Yellow, Counted, Pk1000 (16U930)
- AVERY Label, Ezpeel, Inkjt, 1.5X4, Cl 350PK (AVE8662)
- Tapecase Package Labels & Shipping Equipment