Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Shipping Labels, Inspected By __, Pk500
Mfr # 16U802
Zoro # G4367115
product price: $36.19
/pk 500, $0.07/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U802
- Zoro # G4367115
- UPC # 888519028377
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Inspected By __ |
Color | Red |
Legend Color | black |
Background Color | Red |
Language | English |
Labels per Roll | 500 |
Primary Label Subject | Receiving |
Message Header | Inspection |
Message | Inspected By___ |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Receiving, Message Header Inspection, Message Inspected By___, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED AIR Bubble Wrap Cushion Roll, 3/16" Thickness (19338)
- KYOCERA KYOCERA TASK ALFA 3252ci MAGENTA (TK-8339M)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Lunar Be Pk (WAU22721)
- CANON Chromalife 100 High-Yield Ink (PG-275XL), 400 Page-Yield, Black (4981C001)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE Shipping Labels, 3 In. H, 5 In. W, PK500 (16U863)
- TAPECASE Blank Inventory Control Label Yellow, Pk1000 (16U823)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE Blank Inventory Control Label Pink, Pk1000 (16U824)
- AVERY Label, Neon, Perm, 1X2.5, Ast 450PK (AVE5979)
- Tapecase Package Labels & Shipping Equipment