Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Shipping Labels, If Seal is Broken Check Contents, Pk50
Mfr # 16V002
Zoro # G4371771
product price: $4.59
/pk 50, $0.09/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V002
- Zoro # G4371771
- UPC # 888519029473
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | If Seal is Broken Check Contents |
Legend Color | black |
Color | Red |
Language | English |
Background Color | Red |
Primary Label Subject | Care Instruction |
Labels per Roll | 50 |
Message | If Seal Is Broken Check Contents |
Message Header | Opening Instructions |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Opening Instructions, Message If Seal Is Broken Check Contents, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAW PLASTICS JOB TICKET HOLDER 9X12 (SEWN HDR 9X12 BLK)
- ZORO SELECT 26" x 22" Equipment Cover, 1 mil, Clear, PK 250 (5CPG1)
- TRU RED Stainless Steel Scissors, 8" Long, 3.58" Cut Length, Assorted Straight Handles, 2PK (TR55030)
- BSC PREFERRED 2'' x 110 yds. Clear Tape Logic #400 Industrial Tape, 36PK (S-423)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U850)
- DECKER TAPE PRODUCTS Label, DL1070, FRAGILE HANDLE WITH CARE, 3" X 5" (DL1070)
- Tapecase Package Labels & Shipping Equipment