Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Shipping Labels, Hold Do Not Ship, Pk500
Mfr # 16U883
Zoro # G4367921
product price: $36.25
/pk 500, $0.07/ea
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U883
- Zoro # G4367921
- UPC # 888519028544
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Hold Do Not Ship |
Color | Green |
Legend Color | black |
Language | English |
Background Color | Green |
Message Header | Do Not |
Message | Hold, Do Not Ship |
Primary Label Subject | Care Instruction |
Labels per Roll | 500 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Hold, Do Not Ship, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKNIKA STRAPPING SYSTEMS Steel Strap Cutter, 3/8" to 3/4" (H-100)
- DIXON TICONDEROGA Correction Tape, 1 Line, 20PK (31930)
- SCHOOL SMART Adhesive Backed Magnetic Rubber Strip, 1/2 Inch x 10 Feet (084870)
- QUARTET Matrix In/Out Board, 11"x16", White (QRT33703)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Pallet, Pk500 (16U886)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U887)
- TAPECASE Shipping Labels, Red/White, 3 In. H, PK500 (16U867)
- TAPECASE Shipping Labels, 6 In. W, 4 In. H, PK50 (16U992)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- MACO Labels, Lsr/Ink, 5.5X85,200Ct Pk (MACML0200)
- Tapecase Shipping Labels