Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Shipping Labels, Glass Handle with Care, Pk500
Mfr # 16U865
Zoro # G4367727
original price:
$38.29
9% off
new price: $34.49
/pk 500, $0.07/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U865
- Zoro # G4367727
- UPC # 888519028568
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Glass Handle with Care |
Legend Color | Red |
Color | White |
Background Color | White |
Language | English |
Labels per Roll | 500 |
Primary Label Subject | Care Instruction |
Message Header | Handle with Care |
Message | Glass, Handle With Care |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Glass, Handle With Care, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Exact, Black, PK12 (VCGN11-BK)
- PACON CompsitionPapr, 16lb., 8.5"x11", Whte, PK500 (2401)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- PROTEKTIVE PAK Corrugated Shelf Bin, Black, Cardboard, 18 in L x 8 in W x 4 1/2 in H (37109)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- TAPECASE Shipping Labels, 2 In. W, 3 In. H, PK500 (16U862)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE Inventory Control Label 2", Use First, Yellow, Pk1000 (16U827)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U887)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Electronic Equipment", 4" x 4", Red/White, 500/Roll (SCL526)
- Tapecase Package Labels & Shipping Equipment