Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500
Mfr # 16U898
Zoro # G4368077
product price: $25.45
/pk 500, $0.05/ea
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U898
- Zoro # G4368077
- UPC # 888519028537
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Mixed Carton/Carton Mezclado |
Legend Color | black |
Color | Green |
Background Color | Green |
Language | Bilingual |
Labels per Roll | 500 |
Message | Mixed Carton/Carton Mezclado |
Message Header | Inspection |
Primary Label Subject | Receiving |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Receiving, Message Header Inspection, Message Mixed Carton/Carton Mezclado, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Green, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCENTRA - Inc. ACI Stapler- Use Standard Staples- 25 Sheet Capacity- Black-Silver (AC463281)
- EDUCATIONAL INSIGHTS Nancy B Science Club® MoonScope™ And Sky Gazers Activity Journal (5351)
- TOPS 6 x 9" Recycled Notebook (TOP74690)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- TAPECASE Circle Inventory Control Label, Inspected, Orange, Pk1000 (16U935)
- TAPECASE Shipping Labels, 3 In. W, 2 In. H, PK500 (16U907)
- TAPECASE Shipping Labels, 6 In. W, 4 In. H, PK50 (16U992)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Red, 500/Roll (DL613A)
- Tapecase Package Labels & Shipping Equipment