Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500
Mfr # 16U897
Zoro # G4368061
product price: $30.75
/pk 500, $0.06/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U897
- Zoro # G4368061
- UPC # 888519040195
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Fragile Handle with Care/Fragil Manege Con Cuidado |
Color | Red |
Legend Color | black |
Language | Bilingual |
Background Color | Red |
Primary Label Subject | Care Instruction |
Message Header | Handle with Care |
Message | Fragile, Handle With Care/Fragil Manege Con Cuidado |
Labels per Roll | 500 |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Care Instruction, Message Header Handle with Care, Message Fragile, Handle With Care/Fragil Manege Con Cuidado, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Elite E1600B00 Mailbox, 1475 cu-in Capacity, Galvanized Steel, Powder-Coated (E1600B00)
- BETTER OFFICE PRODUCTS 7-Ring Leatherette Executive Ledger/Check Binder, Zipper Pouch, Holds 9 x 13in Business Checks, Blue (11301)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", With White Block (WR1215)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500 (16U892)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile This Side Up, Pk500 (16U869)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile 4 Square, Pk50 (16U982)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Glass Handle with Care, Pk500 (16U864)
- DECKER TAPE PRODUCTS Label, DL4481, DO NOT STACK, 3" X 4" (DL4481)
- Tapecase Package Labels & Shipping Equipment