Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Forklift/No Cargar Con Montacargas, Pk50
Mfr # 16V048
Zoro # G4372225
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Do Not Forklift/No Cargar Con Montacargas
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V048
- Zoro # G4372225
- UPC # 888519029824
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Forklift/No Cargar Con Montacargas |
Legend Color | black |
Color | Red |
Background Color | Red |
Language | Bilingual |
Primary Label Subject | Care Instruction |
Labels per Roll | 50 |
Message Header | Do Not |
Message | Do Not Forklift/No Cargar Con Montacargas |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Forklift/No Cargar Con Montacargas, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Lab Notebook, 11"x8.5", 60 Sht, Black cover, 5x5 graph (77591)
- COIN-TAINER Tubular Coin Wrapper, Penny, PK1000 (2160600A07)
- ALLIANCE RUBBER Sterling Rubber Bands, Size 31, 0.03 in. Gauge, Crepe, 1 lb Box, 1200PK (24315)
- ROCKETBOOK Beacons Smart Stickers for Whiteboards, Triangles, Orange, 2.5 in. h, 4PK (BEA-A4-RC-FR)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Handle with Care, Pk50 (16U997)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack In Transit, Pk50 (16U972)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Do Not Stack, Pk50 (16U969)
- TAPECASE Circle Inventory Control Label, Use First, Red, Pk1000 (16U945)
- TAPECASE Shipping Labels, 2 In. H, Red/White, PK50 (16U988)
- BRADY 2-7/8" x 4" Shipping Labels, Do Not Break Stretch Wrap, Paper, Pk100 (33316LS)
- Tapecase Package Labels & Shipping Equipment