Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Pk500
Mfr # 16U892
Zoro # G4368016
product price: $34.15
/pk 500, $0.07/ea
$34.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 3"
- Label Width 5 in
- Width 5"
- Label Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U892
- Zoro # G4368016
- UPC # 888519028636
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Double Stack/No Pongan Nada Encima De Esta Cargo |
Legend Color | black |
Color | Red |
Language | Bilingual |
Background Color | Red |
Primary Label Subject | Care Instruction |
Labels per Roll | 500 |
Message Header | Do Not |
Message | Do Not Double Stack/No Pongan Nada Encima De Esta Cargo |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Double Stack/No Pongan Nada Encima De Esta Cargo, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Red, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Silly Putty, Original, 0.37 oz, Assorted, 8PK (CYO080313)
- ASP Early Bird Envelopes, Qty 100 Pk (7213)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 25ft- Red (WL-0375-25-RD)
- CRAYOLA Chalk, Anti-Dust, White, PK12 (501402)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Mixed Carton/Carton Mezclado, Pk500 (16U898)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- TAPECASE Circle Inventory Control Label, Inspected, Yellow, Pk1000 (16U934)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Fragile Liquid, Pk500 (16U879)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Corrosive, Pk50 (16U955)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- ZORO SELECT DOT Label, White/Green, 4 In. W, PK25 (8EYG7)
- Tapecase Package Labels & Shipping Equipment