Shop All Shipping Labels
Tapecase
3" x 5" Adhesive Back Bilingual Shipping Labels, Do Not Break Down Skid/No Desarmar Tarima, Pk50
Mfr # 16V045
Zoro # G4372191
product price: $3.85
/pk 50, $0.08/ea
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Legend Do Not Break Down Skid/No Desarmar Tarima
- Height 3"
- Label Width 5 in
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16V045
- Zoro # G4372191
- UPC # 888519029848
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 3" |
Label Width | 5 in |
Width | 5" |
Label Height | 3 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Break Down Skid/No Desarmar Tarima |
Legend Color | black |
Color | Yellow |
Language | Bilingual |
Background Color | Yellow |
Message Header | Do Not |
Labels per Roll | 50 |
Primary Label Subject | Care Instruction |
Message | Do Not Break Down Skid/No Desarmar Tarima |
Label Material | Paper |
Description
Instructional Handling Label, Language Bilingual, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Break Down Skid/No Desarmar Tarima, Label Width 5 in, Label Height 3 in, Material Adhesive Back, Paper, Background Color Yellow, Labels per Roll 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, 45/64 in. x 60 yd., PK2 (898)
- UNIVERSITY GAMES Scholastic The Brainiac Game (00702)
- DEFLECTO BIN, TILT, NEXT GEN, 4/BX (DEF421103)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- TAPECASE Blank Inventory Control Label Pink 4"W, Pk1000 (16U848)
- TAPECASE Blank Inventory Control Label Pink 2"W, Pk1000 (16U843)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Perishable, Pk50 (16V025)
- TAPECASE Blank Inventory Control Label Red 2"W, Pk1000 (16U839)
- TAPECASE Shipping Labels, Black/Yellow, PK50 (16U983)
- TAPECASE 3" x 5" Adhesive Back Shipping Labels, Inspected By __, Pk500 (16U802)
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 30/86)
- Tapecase Shipping Labels