Shop All Shipping Labels
Tapecase
2" x 3" Adhesive Back Shipping Labels, Do Not Drop, Pk500
Mfr # 16U873
Zoro # G4367824
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 2"
- Label Width 3 in
- Width 3"
- Label Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tapecase
- MFR # 16U873
- Zoro # G4367824
- UPC # 888519027820
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 3 in |
Width | 3" |
Label Height | 2 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Do Not Drop |
Color | White |
Legend Color | Red |
Background Color | White |
Language | English |
Labels per Roll | 500 |
Message | Do Not Drop |
Primary Label Subject | Care Instruction |
Message Header | Do Not |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Do Not, Message Do Not Drop, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSEAL Pull-Tight Seals, Red, Plastic, PK100 (UPULL-HD 18 RED100)
- SHOP TOUGH Commercial FIBC Bulk Bags - Duffel Top, Spout Bottom 3000 Lbs Coated PP, 35 x 35 x 50 - Pack Of 1 (GL50UDS-1)
- ZORO SELECT Natural Kraft Paper 48" x 720 ft., 50 lb. Basis Weight (5PGP0)
- ZORO SELECT 3" Stretch Wrap Holder, Pk5 (3UAX2)
- TAPECASE Quality Hold Shipping Labels, Black/Green, Pk50 (16V028)
- TAPECASE Blank Inventory Control Label Green, Pk1000 (16U820)
- TAPECASE 2" x 3" Adhesive Back Shipping Labels, Mixed Carton, Pk500 (16U888)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Oxidizer, Pk50 (16V021)
- TAPECASE 4" x 4" Adhesive Back Shipping Labels, Fragile, Pk50 (16U980)
- TAPECASE 4" x 3" Adhesive Back Shipping Labels, Fragile Broken Glass, Pk50 (16U993)
- MACO Label, Lsr, 8.5X11, We Pk (MACML0100)
- Tapecase Shipping Labels