Shop All Shipping Labels
Tapecase
2" x 3" Adhesive Back Shipping Labels, Delicate Instruments, Fragile, Pk500
Mfr # 16U871
Zoro # G4367806
product price: $17.65
/pk 500, $0.04/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Back, Paper
- Height 2"
- Label Width 3 in
- Width 3"
- Label Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # 16U871
- Zoro # G4367806
- UPC # 888519027981
- Country of Origin United States
- Category Shipping Labels
Dimensions
Height | 2" |
Label Width | 3 in |
Width | 3" |
Label Height | 2 in |
Details
Item | Instructional Handling Label |
Material | Adhesive Back, Paper |
Legend | Delicate Instruments, Fragile |
Color | White |
Legend Color | Red |
Language | English |
Background Color | White |
Primary Label Subject | Care Instruction |
Message | Delicate Instruments, Fragile |
Message Header | Fragile |
Labels per Roll | 500 |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Care Instruction, Message Header Fragile, Message Delicate Instruments, Fragile, Label Width 3 in, Label Height 2 in, Material Adhesive Back, Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl (1530-4)
- MIDWEST PACIFIC Drawstring Parts Bag, 16x12 In. (MP-1216CB10)
- PENTEL Pen, Rsvp, Bp, Med, Be, Dz, PK12 (BK91C)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- TAPECASE Circle Inventory Control Label, Inspected, Green, Pk1000 (16U829)
- TAPECASE Circle Inventory Control Label, Use First, Red, Pk1000 (16U945)
- TAPECASE Blank Inventory Control Label Red 3"H, Pk1000 (16U844)
- TAPECASE Shipping Labels, 4 In. H, 3 In. W, PK500 (16U849)
- TAPECASE Circle Inventory Control Label, Rejected, Orange, Pk1000 (16U939)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- DECKER TAPE PRODUCTS Label, DL2421, FRAGILE, 3" X 5" (DL2421)
- Tapecase Shipping Labels