Shop All Painting Tools
This Product is Discontinued
Tapecase
0.682" Pipe Dia., Silicone, Step Plugs (Discontinued)
Mfr # SSTP
Zoro # G6257161
This Product is Discontinued
Key Features
- For Use With Primarily Used in Powder Coating, E-Coating, Anodizing, and Plating
- Pipe Dia. (In.) 0.682"
- Length (In.) 0.489"
- Material of Construction Silicone
- Color/Finish Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tapecase
- MFR # SSTP
- Zoro # G6257161
- UPC # 888519008263
- Country of Origin China
- Category Painting Tools
Dimensions
Pipe Dia. (In.) | 0.682" |
Length (In.) | 0.489" |
Details
For Use With | Primarily Used in Powder Coating, E-Coating, Anodizing, and Plating |
Item | Step Plugs |
Material of Construction | Silicone |
Color/Finish | Clear |
Description
Silicone Step Plugs,SSTP 0324-0489,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.