Shop All Equipment & Container Labels
Tape Logic
"Warning: Cancer - " Prop 65 Labels, 1.5 x 0.5", White, PK500
Mfr # DL4500
Zoro # G9672294
product price: $23.75
/pk 500, $0.05/ea
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Legend/Background Color White
- Width 1/2"
- Roll Length 1 1/2"
- Weight 0.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL4500
- Zoro # G9672294
- UPC # 848109067186
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1/2" |
Roll Length | 1 1/2" |
Details
Material | Paper |
Legend/Background Color | White |
Weight | 0.16 |
Description
1.5 x 0.5" - "Warning: Cancer - " Prop 65 Labels Use to warn against potentially harmful substances. 500 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Lockout Tagout Center (LOTO3)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- TAPE LOGIC "Warning: Cancer and Reproductive Harm - " Prop 65 Labels, PK500 (DL4510)
- TABBIES Medical Labels for Allergy Warnings, 1x3 (40562)
- ACCUFORM Label, CEMA, 2-1/2x5, Warning Servicing, PK5 (LECN376)
- BRADY Danger Tag, 3 x 2 In, Bk and R/Wht, Met (105723)
- BRADY Machine/Equipment Label, English, PK5 (86783)
- BRADY Label, GHS Acute Toxic, Vinyl, 39/Sheet (118857)
- BRADY Label, GHS Corrosive, Vinyl, 39/Sheet (118839)
- Tape Logic Equipment & Container Labels