Shop All Equipment & Container Labels
Tape Logic
"Warning: Cancer and Reproductive Harm - " Prop 65 Labels, PK500
Mfr # DL4510
Zoro # G9676178
product price: $22.59
/pk 500, $0.05/ea
$22.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Legend/Background Color White
- Width 1/2"
- Roll Length 1 1/2"
- Weight 0.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL4510
- Zoro # G9676178
- UPC # 848109067209
- Country of Origin United States
- Category Equipment & Container Labels
Dimensions
Width | 1/2" |
Roll Length | 1 1/2" |
Details
Material | Paper |
Legend/Background Color | White |
Weight | 0.14 |
Description
1.5 x 0.5" - "Warning: Cancer and Reproductive Harm - " Prop 65 Labels, white. Use to warn against potentially harmful substances. 500 labels per roll.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLINGHAM GLOVE Bellingham Bamboo Gardener Rubber Palm Gloves (C5301M)
- CONDOR Leather Gloves, Split/Double Palm, M, PR (4NHC8)
- CAT WORKWEAR Trademark Banner Long Sleeve Tee, Yellow (1510034-555)
- ENPAC Salvage Drum Spill Kit, Oil Only, 30 gal. (1332-YE)
- BRADY Label, GHS Health Danger, Vinyl, 4/Sheet (118853)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- TABBIES Medical Labels for Confidential, 2x2 (40570)
- AVERY Avery® White Permanent Durable ID Labels for Laser Printers 6575, 8-1/2" x 11", Box of 50 (7278206575)
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 1/2 in High, 3 in Wide, 25 Pack (66050)
- BRADY Danger Bilingual Tag, 3 x 2 In, Met, 3/8 In (105724)
- BRADY Emergency Stop Legend Plate Label, 22mm, Black on Yellow, THTEP-247-593YL (THTEP-247-593YL)
- Tape Logic Equipment & Container Labels