Shop All Shipping Labels
Tape Logic
Tape Logic® Warning Do Not Remove Guard Durable Safety Label, 2" x 4", Multi-Color, 25/Roll
Mfr # DSL516
Zoro # G0924569
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 4"
- Color Multi-Color
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DSL516
- Zoro # G0924569
- UPC # 848109050560
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 2" |
Details
Item | Safety Label,Guard,2 x 4",PK25 |
Material | Paper |
Color | Multi-Color |
Description
Safety Label,Guard,2 x 4 In.,PK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- AVERY 1-1/2" Durable Binder, Black (AVE09400)
- BUSINESS SOURCE Folder, File, Ltr, 1/2 Ast, Mla 100PK (BSN17524)
- UNI-BALL Grip Stick Roller Ball Pen, Micro 0.5mm, Black Ink/Barrel, PK12 (60704)
- TAPE LOGIC Tape Logic® Labels, "Do Not Stack", 4" x 6", Red/White/Black, 500/Roll (DL2153)
- TAPE LOGIC Tape Logic® Climate Labels, " "Refrigerate Upon Arrival", 2" x 3", Fluorescent Green, 500/Roll (DL1327)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 1", Fluorescent Red, 2000/Case (LL174RD)
- TAPE LOGIC Tape Logic® Labels, "Defective", 2" Circle, Fluorescent Red, 500/Roll (DL1279)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 3" x 4", Fluorescent Green, 500/Roll (DL631J)
- TAPE LOGIC Tape Logic® Labels, "Expedite", 3" x 5", Fluorescent Yellow, 500/Roll (DL2381)
- TAPECASE 3" x 5" Adhesive Back Bilingual Shipping Labels, Fragile Handle with Care/Fragil Manege Con Cuidado, Pk500 (16U897)
- Tape Logic Shipping Labels