Shop All Shipping Labels
Tape Logic
Tape Logic® Warning 120/208 VAC Durable Safety Label, 2" x 4", Multi-Color, 25/Roll
Mfr # DSL520
Zoro # G0924693
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Label Width 4"
- Color Multi-Color
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # DSL520
- Zoro # G0924693
- UPC # 848109050607
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 4" |
Length | 2" |
Details
Item | Safety Label,120/208VAC,2 x 4",PK25 |
Material | Paper |
Color | Multi-Color |
Description
Safety Label,120/208VAC,2 x 4 In.,PK25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO STAPLELESS STAPLER (STAP)
- RICOH Ricoh Type V Staple Cartridge Box Of 3 - 5000 Staples Per, PK3 (416711)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- SMEAD Heavy-Duty Adj. Frame, Hanging Folder (64850)
- TAPE LOGIC Tape Logic® Labels, "UN3373 Biological Substance Category B", 4" x 4 3/4", Black/White, 500/Roll (DL1404)
- TAPE LOGIC Tape Logic® Labels, "Do Not Break Down Skid", 3" x 5", Fluorescent Red, 500/Roll (DL2161)
- TAPE LOGIC Tape Logic® Laser Labels, 2" Circle, White, 2000/Case (LL145)
- TAPE LOGIC Tape Logic® Labels, "Special Order", 3" x 5", Fluorescent Yellow, 500/Roll (DL1168)
- TAPE LOGIC Tape Logic® Labels, "Counted", 2" x 3", Fluorescent Green, 500/Roll (DL1142)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Double Stack", 2" x 3", Red/White, 500/Roll (DL2158)
- TAPE LOGIC Tape Logic® Labels, "Hazardous Waste - Standard", 6" x 6", Red/Yellow/Black, 500/Roll (DL7530)
- Tape Logic Shipping Labels