Shop All Packing Tapes
Tape Logic
Tape Logic® Security Tape, "Tamper Evident", 2.5 Mil, 2" x 110 yds, Red/White, 36/Case
Mfr # T902ST01
Zoro # G6626116
product price: $708.99
/pk 36, $19.69/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 110 yds
- Tape Color Red/White
- Tape Paper Weight 25.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T902ST01
- Zoro # G6626116
- UPC # 848109018065
- Country of Origin United States
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 110 yds |
Details
Item | Tape,Print,Tamper Evident,2x110 yd.,PK36 |
Tape Color | Red/White |
Tape Paper Weight | 25.16 |
Description
Tape,Print,Tamper Evident,2x110 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- CANON Staples, 3 Cartridges/Bx, PK3 (6707A001AA)
- ZORO SELECT Corrugated Mailers, 6" x 4" x 3", White, 50/Bundle (M643)
- MALIN CO Lockwire, Spool, 0.051 Dia, 35.75 ft. (34-0510-014S)
- TAPE LOGIC Work Horse Carton Sealing Tape Dispenser, 2", Blue/Wht (TDWH2)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 36/Case (T902291)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 Mil, 2" x 110 yds., Clear, 36/Case (T902160)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 55 yds., Clear, 36/Case (T901900)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 24/Case (T906126)
- TAPE LOGIC Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24 (T905350)
- BOX PACKAGING Tape Logic® Carton Sealing Tape 2" x 110 Yds. 2.2 Mil Red (T90222R18PK)
- Tape Logic Packing Tape & Dispensers