Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 3" x 110 yds, Black/White, 24/Case
Mfr # T905ST03
Zoro # G6595937
product price: $597.99
/pk 24, $24.92/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3"
- Color Black/White
- Length 110 yd.
- Thickness 2.5 mil
- Legend Security Tape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T905ST03
- Zoro # G6595937
- UPC # 848109018119
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3" |
Length | 110 yd. |
Tape Length | 110 yd |
Details
Item | Security Tape |
Color | Black/White |
Thickness | 2.5 mil |
Legend | Security Tape |
Description
Security Tape,3x110 yd.,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Womens Slate Blue and Salmon Comp To, PR (RB382)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/4" Shank L, Steel, 5093 (05093)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (2UUG7)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-S)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60’ / Saftey Yellow-Roll (SAF.0460.R)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121117)
- U-LINE Safety Tape Angles 6In X 6In X 2In Other Safety Equipment (S-19126Y/B)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings