Shop All Anti-slip tapes, Treads & Stair Nosings
Tape Logic
Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 24/Case
Mfr # T90257RD
Zoro # G6596007
product price: $3,902.99
/pk 24, $162.62/ea
Free Shipping & Returns
$3,902.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Color Red
- Length 5-3/4"
- Thickness 3.9 mil
- Legend Open Void
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T90257RD
- Zoro # G6596007
- UPC # 848109032450
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 5-3/4" |
Details
Item | Security Strips on a Roll |
Color | Red |
Thickness | 3.9 mil |
Legend | Open Void |
Description
Security Strips on a Roll,2x5 3/4 In.,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D M-D Stair Edging, 32013, 72"L, Cherry, Screw Nails (32013)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (236WF FLO PNK)
- FIBRE-METAL BY HONEYWELL Full Brim Hard Hat, Type 1, Class E, Ratchet (8-Point), Green (E1SW74A000)
- BRADY Label, Vinyl, Color Blue, 1/2" W (M6C-500-595-BL)
- TAPE LOGIC Tape Logic® Security Tape, "Security Tape", 2.5 Mil, 2" x 110 yds, Black/White, 6/Case (T902ST036PK)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 36" x 60', Black, 1/Roll (T963680B)
- TAPE LOGIC Tape Logic® Anti-Slip Tape, 28 Mil, 6" x 60', Black, 1/Roll (T960680B)
- TAPE LOGIC Tape Logic® Security Strips on a Roll, 3.9 Mil, 2" x 5 3/4", Red, 1/Case (T90257RD1PK)
- INCOM Marking Tape, Striped, Red/White, 3" W (VHT311)
- BRADY Shadow Marking Tape, Roll, 12In W, 12 ft. L (121117)
- RV DESIGNER RV Designer A135 Glide Tape Accessories - End Cap, Set of 2 (A135)
- Tape Logic Anti-slip tapes, Treads & Stair Nosings