Shop All Packing Tapes
Tape Logic
Tape Logic® Secure Tape Strips, 2.5 Mil, 2" x 9", Red, 100/Case
Mfr # T902009
Zoro # G6626308
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 9"
- Tape Color Red
- Tape Paper Weight 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T902009
- Zoro # G6626308
- UPC # 848109032443
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 9" |
Details
Item | Secure Tape,Strips 2x9",Red,PK100 |
Tape Color | Red |
Tape Paper Weight | 0.44 |
Description
Secure Tape,Strips 2x9 In.,Red,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL Professional Padfolio, 3/4w x 9 1/4h, Open Style, Black (70811)
- FLIPSIDE PRODUCTS Magnetic Dry Erase Wall Easel (17301)
- MAPED I-Gloo 2 Hole Pencil Sharpener, PK12 (634756)
- KLEIN TOOLS Bent Trimmer, Plastic Handle, SS Blade, 8-7/8-Inch (G7220K)
- TAPE LOGIC Tape Logic® #131 Quiet Carton Sealing Tape, 3.1 Mil, 3" x 55 yds., Clear, 24/Case (T906131)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile Handle With Care", 2.2 Mil, 2" x 110 yds., Red/White, 6/Case (T902P026PK)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- TAPE LOGIC Industrial Tape, 3.5 Mil, 3"x55 yds., Clear, PK24 (T905350)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Green, 24/Case (T90522G)
- TAPE LOGIC Tape Logic® #51 Natural Rubber Tape, 2.2 Mil, 3" x 110 yds., Clear, 24/Case (T90551)
- SCOTCH Tape, 1.9 mil, 2.84" W x 110 yd L, PK24 (371+)
- Tape Logic Packing Tape & Dispensers