Shop All Packing Tapes
Tape Logic
Tape Logic® Secure Tape, 2.5 Mil, 3" x 60 yds., Red, 24/Case
Mfr # T90460RD
Zoro # G6626271
product price: $2,503.99
/pk 24, $104.33/ea
Free Shipping & Returns
$2,503.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3"
- Tape Length 60 yds
- Tape Color Red
- Tape Paper Weight 14.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T90460RD
- Zoro # G6626271
- UPC # 848109032429
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds |
Details
Item | Secure Tape,3x60 yd.,Red,PK24 |
Tape Color | Red |
Tape Paper Weight | 14.4 |
Description
Secure Tape,3x60 yd.,Red,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX COMP VERSALINK B600/B605/B610/B615 HY (106R03942)
- DETECTAMET Stainless Steel Managers Pen, Black InkPK10 (113-A05-I02)
- ZORO SELECT Packing Peanuts, 20 cu. ft., Bag 240" H (56GL68)
- BABES BOAT CARE PRODUCTS BABE'S Boat Care Products BB8116 Spot Solver - 16 oz. (BB8116)
- TAPE LOGIC Tape Logic® #220 Industrial Tape, 2.2 Mil, 3" x 110 yds., Clear, 24/Case (T905220)
- TAPE LOGIC Tape Logic® Top Gun Carton Sealing Tape Dispenser, 3", Gray/Black, 1/Each (TDTG3)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Red, 6/Case (T90122R6PK)
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- TAPE LOGIC Tape Logic® #310CC Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 36/Case (T901310CC)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902700)
- 3M Carton Sealing Tape, Clear, 2Inx12In, PK100 (3M 375 48MM X 12" - 100/PK)
- Tape Logic Packing Tapes