Shop All Packing Tapes
Tape Logic
Tape Logic® Secure Tape, 2.5 Mil, 3" x 60 yds., Red, 1/Case
Mfr # T90460RD1PK
Zoro # G6626265
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 3"
- Tape Length 60 yds
- Tape Color Red
- Tape Paper Weight 0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T90460RD1PK
- Zoro # G6626265
- UPC # 848109032566
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 3" |
Tape Length | 60 yds |
Details
Item | Secure Tape,3x60 yd.,Red |
Tape Color | Red |
Tape Paper Weight | 0.7 |
Description
Secure Tape,3x60 yd.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES STEM Basics Wood Dowels, 1/4in x 12in, 144PK (20927)
- TYVEK Tyvek® Expandable Envelopes, 10" x 13" x 1 1/2", White, 100/Case (TYE10131WE)
- SHARPIE Permanent Marker, King Size, Chisel Point, Red Ink PK (SAN15002)
- WESTWARD Multi-purpose Shear, 7 1/2 OAL, 1 5/8 Cut (4YP37)
- TAPE LOGIC Tape Logic® #900 Economy Tape, 2.5 Mil, 2" x 110 yds., Clear, 36/Case (T902900)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 2" x 110 yds., Clear, 36/Case (T902291)
- TAPE LOGIC Tape Logic® #310CC Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 36/Case (T901310CC)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 36/Case (T90222W)
- TAPE LOGIC Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 18 (T90129118PK)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 18/Case (T90222W18PK)
- 3M Scotch Mainline Dispenser Model, 6in (30342)
- Tape Logic Packing Tape & Dispensers