Shop All Packing Tapes
Tape Logic
Tape Logic® Secure Tape, 2.5 Mil, 2" x 60 yds., Red, 1/Case
Mfr # T90160RD1PK
Zoro # G6626326
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 60 yds
- Tape Color Red
- Tape Paper Weight 0.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T90160RD1PK
- Zoro # G6626326
- UPC # 848109032542
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 60 yds |
Details
Item | Secure Tape,2x60 yd.,Red |
Tape Color | Red |
Tape Paper Weight | 0.44 |
Description
Secure Tape,2x60 yd.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- UNIVERSAL 1" x 2-5/8" White Permanent Label, Pk750 (UNV80101)
- TYDENBROOKS ISO 17712:2013 HS Cable Seal, Laser Marked Type, PK200 (V46020121-08-GRAI)
- TAPE LOGIC Tape Logic® #310CC Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 36/Case (T901310CC)
- TAPE LOGIC Tape Logic® #122 Quiet Carton Sealing Tape, 2.0 Mil, 3" x 110 yds., Clear, 24/Case (T905122)
- TAPE LOGIC Tape Logic® #160 Industrial Tape, 1.6 Mil, 2" x 110 yds., Clear, 36/Case (T902160)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Rejected", 2.2 Mil, 2" x 55 yds., Black/Red, 18/Case (T901P2018PK)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 6/Case (T9027006PK)
- TAPE LOGIC Industrial Tape, 2.6 Mil, 2" x 55 yds., Clear, PK 12 (T90129112PK)
- ZORO SELECT Carton Sealing Tape, Clear, 72mmx50m, PK24 (31HJ35)
- Tape Logic Packing Tape & Dispensers