Shop All Double Sided Foam Tapes
Tape Logic
Tape Logic® Removable Double Sided Foam Tape, 1/16", 3/4" x 36 yds., White, 16/Case
Mfr # T954590
Zoro # G2295699
product price: $569.99
/pk 16, $35.62/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material 1/16" Thick Polyethylene foam
- Tape Width 3/4"
- Tape Length 36 yds.
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T954590
- Zoro # G2295699
- UPC # 848109044392
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4" |
Tape Length | 36 yds. |
Details
Item | Rmvbl Dbl Side Foam Tape,3/4"x36 yd.,Package Quantity 16 |
Tape Backing Material | 1/16" Thick Polyethylene foam |
Tape Color | White |
Description
Rmvbl Dbl Side Foam Tape,3/4 In.x36 yd.,Package Quantity 16, Package Quantity 16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Contact Cement, Weldwood, 1 qt, Can, Tan (00272)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- OATEY Purple Primer, Cleaner, 32 oz. (30806)
- 3M Film Tape, Extruded PTFE, Gray, 2In x 36 Yd (5490)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/32", 1" x 1", White, 648/Roll (T95216)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., White, 2/Case (T9531162PK)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/32", 1/2" x 72 yds., White, 2/Case (T9431162PK)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/16", 1/2" x 36 yds., Black, 24/Case (T954116)
- TAPE LOGIC Tape Logic® Double Sided Foam Tape, 1/8", 1" x 36 yds., White, 2/Case (T9521162PK)
- 3M 3M 4032 Double Coated Foam Tape 3" x 5yd, White, 1/32" thick (4032)
- Tape Logic Foam Tape