Shop All Printer Labels
Tape Logic
Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Red, 400/Case
Mfr # LL175RD
Zoro # G6598420
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 5"
- Color Fluorescent Red
- Width 3"
- Material Permanent Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # LL175RD
- Zoro # G6598420
- UPC # 841436001083
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 5" |
Width | 3" |
Details
Item | Laser Label,Rect,3x5",Fl Red,PK400 |
Color | Fluorescent Red |
Material | Permanent Acrylic |
Description
Laser Label,Rect,3x5 In.,Fl Red,PK400, Package Quantity 400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID ORGANIZER, DRAWER, BK (RUB21864)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- BOSTITCH Stanley Bostitch® PowerCrown Premium Staples; 5000/box (SP1914)
- AIGNER INDEX 1-11/16"x 4" Laser Insert Sheet, Pk50 (LI20412)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 2", White, 1000/Case (LL124)
- TAPE LOGIC Tape Logic® Circle Laser Labels, 2", Pastel Blue, 2000/Case (LL197BE)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 5", White, 400/Case (LL129)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 8" x 3 1/2", White, 300/Case (LL134)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 2" x 2", White, 2000/Case (LL111)
- AVERY Mini-Sheets File Folder Labels, 2, PK300 (2181)
- Tape Logic Printer Labels