Shop All Printer Labels
Tape Logic
Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Pink, 3000/Case
Mfr # LL173PK
Zoro # G6598691
product price: $71.19
/pk 3000, $0.02/ea
$71.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Label Height 1"
- Width 2 5/8"
- Material Permanent Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # LL173PK
- Zoro # G6598691
- UPC # 841436001007
- Country of Origin United States
- Category Printer Labels
Dimensions
Label Height | 1" |
Width | 2 5/8" |
Details
Item | Laser Label,Rectangle,2 5/8x1",PK3000 |
Color | Fluorescent Pink |
Material | Permanent Acrylic |
Description
Laser Label,Rectangle,2 5/8x1 In.,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 1 lb. Nominal Mass (12596)
- SAUNDERS Recycled Clipboard, Black (21603)
- POST-IT Tabs, Post-It, Solid, 1"", Prmry Pk (MMM686RYB)
- MAGNA VISUAL Magnetic Squares, 3/4 In. W, Black, PK20 (FI-227)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Orange, 3000/Case (LL173OR)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Red, 3000/Case (LL173RD)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 2 5/8" x 1", Fluorescent Yellow, 3000/Case (LL173YE)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 4" x 3 1/3", White, 600/Case (LL127)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Fluorescent Green, 400/Case (LL175GN)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4" x 5", Fluorescent Orange, 400/Case (LL181OR)
- AVERY DENNISON 2-1/2" White High Visibility Round Labels, 25 Sheets, PK300 (5294)
- Tape Logic Printer Labels