Shop All Packing Tapes
Tape Logic
Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile (Box)", 2.2 Mil, 2" x 55 yds., Red/White, 6/Case
Mfr # T901P216PK
Zoro # G6628618
product price: $32.29
/pk 6, $5.38/ea
$32.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 55 yds
- Tape Color Red/White
- Tape Paper Weight 2.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T901P216PK
- Zoro # G6628618
- UPC # 848109023946
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 55 yds |
Details
Item | Tape,Printed,Fragile (Box),2x55 yd.,PK6 |
Tape Color | Red/White |
Tape Paper Weight | 2.46 |
Description
Tape,Printed,Fragile (Box),2x55 yd.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- PRIME-LINE WORKPRO W000400 Scissors Set, Stainless Steel Blades, Molded Plastic Single Pack (W000400)
- BRADY Wraptor A6500 Replacement V-Block Springs (A6500-SPRING)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile Handle With Care", 2.2 Mil, 2" x 55 yds., Red/White, 6/Case (T901P026PK)
- TAPE LOGIC Tape Logic® #126 Quiet Carton Sealing Tape, 2.6 Mil, 3" x 55 yds., Clear, 6/Case (T9061266PK)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Stop / Alto", 2.2 Mil, 3" x 110 yds, Red/White, 24/Case (T905P13)
- TAPE LOGIC Tape Logic® #350 Industrial Tape, 3.5 Mil, 2" x 55 yds., Clear, 36/Case (T901350)
- TAPE LOGIC Tape Logic® #6000 Non Reinforced Water Activated Tape, 2" x 600', Kraft, 15/Case (T26000)
- TAPE LOGIC Tape Logic® Acrylic Tape, 2 Mil, 5" x 72 yds., Clear, 12/Case (T9226100)
- SCOTCH Carton Tape, Polyester, Clr, 72mm x50m, PK24 (355)
- Tape Logic Packing Tapes