Shop All Packing Tapes
Tape Logic
Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile (Box)", 2.2 Mil, 2" x 55 yds., Red/White, 18/Case
Mfr # T901P2118PK
Zoro # G6628627
product price: $51.39
/pk 18, $2.86/ea
$51.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 55 yds
- Tape Color Red/White
- Tape Paper Weight 6.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # T901P2118PK
- Zoro # G6628627
- UPC # 848109023939
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 55 yds |
Details
Item | Tape,Printed,Fragile (Box),2x55 yd.,PK18 |
Tape Color | Red/White |
Tape Paper Weight | 6.66 |
Description
Tape,Printed,Fragile (Box),2x55 yd.,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Notebook, Polydura, 3" x 5" Size (OR35)
- RITE IN THE RAIN NoteBook Kit, 4-5/8" x 7-1/4" Sheet Size (980T-KIT)
- TYDENBROOKS All Seal, 8" L, Red, 6 Lb, PK1000 (32531081-01)
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 75kg/165 lb. Capacity (CPWPLUS75)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Green, 36/Case (T90122G)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 24/Case (T9052291)
- TAPE LOGIC Tape Logic® Security Tape, "Tamper Evident", 2.5 Mil, 3" x 110 yds, Red/White, 6/Case (T905ST016PK)
- TAPE LOGIC Tape Logic® Pre-Printed Carton Sealing Tape, "Fragile Handle With Care", 2.2 Mil, 2" x 55 yds., Red/White, 6/Case (T901P026PK)
- TAPE LOGIC Tape Logic 6800 Water Activated Tape, 70mm x 450', Kraft, PK 10 (T9076800)
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- SAINT-GOBAIN 250 ft. Paperless Drywll Tape (1767086)
- Tape Logic Packing Tape & Dispensers