Shop All Packing Tapes
Tape Logic
Tape Logic® Pre-Printed Carton Sealing Tape, "Caution - If Seal Is Broken...", 2.2 Mil, 2" x 110 yds., Red/White, 36/Case
Mfr # T902P04
Zoro # G6629220
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 2"
- Tape Length 110 yds
- Tape Color Red/White
- Tape Paper Weight 22.64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tape Logic
- MFR # T902P04
- Zoro # G6629220
- UPC # 841436054867
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 110 yds |
Details
Item | Tape,Printed,Caution,2x110 yd.,PK36 |
Tape Color | Red/White |
Tape Paper Weight | 22.64 |
Description
Tape,Printed,Caution,2x110 yd.,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 12 x 17" Laminated Wall Calendar, White (AAGPMLM0228)
- VNM SIGNMAKER Safety Label Printer, 4 in Print Width (VNM4 PRO)
- AVERY Avery® See-Through Removable Color Dots, 3/4" dia, Assorted Colors, 1015/Pack (5473)
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (18052)
- TAPE LOGIC Tape Logic® #1000 Economy Tape, 3.0 Mil, 3" x 55 yds., Clear, 24/Case (T9051000)
- TAPE LOGIC Tape Logic® #291 Industrial Tape, 2.6 Mil, 3" x 110 yds., Clear, 6/Case (T90522916PK)
- TAPE LOGIC Tape Logic® #600 Economy Tape, 1.6 Mil, 3" x 110 yds., Clear, 6/Case (T9056006PK)
- TAPE LOGIC Tape Logic® #350 Industrial Tape, 3.5 Mil, 2" x 55 yds., Clear, 6/Case (T9013506PK)
- TAPE LOGIC Tape Logic® #310CC Crystal Clear Tape, 3.1 Mil, 2" x 55 yds., Clear, 36/Case (T901310CC)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 110 yds., White, 18/Case (T90222W18PK)
- INTERTAPE 520 Clr 72Mmx100M Ipg, Pk24 (NC280)
- Tape Logic Packing Tape & Dispensers