Shop All Shipping Labels
Tape Logic
Tape Logic® Pictogram Labels, "Flame Over Circle, 2" x 2", Red/White/Black, 500/Roll
Mfr # DL4246
Zoro # G6630867
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Gloss Coated Paper
- Label Width 2"
- Color Red/White/Black
- Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tape Logic
- MFR # DL4246
- Zoro # G6630867
- UPC # 848109037509
- Country of Origin United States
- Category Shipping Labels
Dimensions
Label Width | 2" |
Length | 2" |
Details
Item | Label,Pictogram,Flame Over Circle,2x2" |
Material | Semi-Gloss Coated Paper |
Color | Red/White/Black |
Description
Label,Pictogram,Flame Over Circle,2x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pens, Black, PK48 (22148)
- XEROX Extra High-Yield Toner, 21,000 Page-Yield, Cyan (006R01825)
- LABELWORKS PX Blk Ink/Yellow Tape, Strong Adhesive, 1" W (224IBYPX)
- AVERY Mini Durable View Binder, 1" Round Rings (17167)
- TAPE LOGIC Tape Logic® Labels, "Sample", 1 1/4" x 2", Fluorescent Yellow, 500/Roll (DL1156)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 4", Black, 500/Roll (DL615F)
- TAPE LOGIC Tape Logic® Labels, "Lay Flat", 3" x 5", Fluorescent Green, 500/Roll (DL1127)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 3" x 5", Fluorescent Red, 500/Roll (DL1093)
- TAPE LOGIC Tape Logic® Labels, "Fragile Handle With Care", 8 x 10", Red/White/Black, 250/Roll (DL1636)
- TAPE LOGIC Tape Logic® Pictogram Labels, "Corrosion, 2" x 2", Red/White/Black, 500/Roll (DL4244)
- AVERY Neon Shipping Labels with Sure Fe, PK150 (5978)
- Tape Logic Package Labels & Shipping Equipment